101072GNK - Wway 10X10X72 N1 SC, NK

Eaton

  • $416.86 (Each)
  • $416.86 (Each)
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
101072GNK
Manufacturer
Eaton
Manufacturer's Part Number
101072 G NK
Description
Wway 10X10X72 N1 SC, NK
Eaton B-Line Series Wireway, 10" Height, 72" Length, 10" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051224603 / 00782051224603
Weight per unit
50.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$416.86 (Each)
Resources
Images
 
 
101072GNK - Small Image
 
101072GNK - Large Image
Attachments
 
 
101072GNK - Specification Sheet
Other Links
 
 
101072GNK - Other
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
14 GAUGE STEEL
Cover Type
SCREW
Material, Color, and Finish
Finish
Gray
Dimensions and Weight
Height
10.00 In
Width
10.00 In
Length
72.00 In
Descriptions
Description
WWAY 10X10X72 N1 SC,NK
Product Type
7200 SC Straight Section W/O Ko
extra long description
B-LINE 101072 G NK 7200 SC STRAIGHT
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 10" height, 72" length, 10" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Additional Information
straight section length
72.00 In
dimensions
72.0000 IN X 10.0000 IN X 10.0000 IN
Manufacturer Information
Manufacturers Part Number
101072 G NK
Brand
Eaton
GTIN
00782051224603
UPC
782051224603
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway
Packaging
Weight per each
50.39
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distributio
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 101072GNK.
Jump To:

Similar Items

Similar items are close alternatives to 101072GNK, though they may not be 100% alike.

7200 GLV SC STRAIGHT SECTION W/O KO
  • MFR Part #: 101072 GGV NK
  • GTIN: 00782051007688
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 101072GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-101072SWG Austin Electrical Enclosures 00707353023594
101072GNK Eaton B-Line 00782051224603
6-1010SWP E-Box 00806101011286
101072-GSC1-NK Milbank 00784572100428
F1010T172GVP nVent-Thermal Management 00783510363796
RC-101072-GSC1-NK Rittal 00639889817418
101072GNK Unity Manufacturing 00761515106006
S101072NK Wiegmann 00786725359950
1072NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat