Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.62 LB/Ea
Total Availability: In Stock
Check local availability
Book Price
$752.40
Per 100
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.06567 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$84.58
Wall Plate, 1 Gang, 0.065 (D) X 3.15 (W) X 4.94 (H) In, 0.065 In Thickness, Rectangle, Polycarbonate Material, White, 0.0900 LB
$5.83
Each
Switch & Outlet Box, Thermoplastic, Gray, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.35 LB/Ea
$403.61
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.23 LB/Ea
$424.58
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.07514 LB
$150.46
Grounding Toggle Switch, 3 Poles, 3 Ways, 15 A, 120 V, Thermoplastic, White, Wall Mount, 1.25 (L) X 1.090 (W) X 3.281 (H) In, 0.15 LB
$271.91
Plugtail Registered Connectors, Right Angle, Stranded, 6-Inch Plugtail Registered Devices and Connectors Mean That Device Installation Is The Same Regardless Of Skill Level Of The Installer. The Ul-Listed Connectors Are Keyed to Ensure Proper Wiring Installation Into Each Receptacle.
$3.00
Convert Your Rca Connections to F-Type With The Rca to F-Connector In White. This Versatile Connector Supports Home Audio, Home Theater Audio, and Video Distribution, Providing Reliable Performance and Clear Signal Transmission. This Insert Is Designed For Use In All Keystone Wall Plates and Features A Standard Rca Front Jack and F-Coaxial Rear For High-Quality Audio and Video Distribution.
$4.47
9
Popularity
Default