Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Plug 3-Wire 20A 277V Turnlok®
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$24.96
Each
Turnlok® Connector IP20 Suitability, 20A 480V, L8-20R
$2,694.40
Per 100
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
$1,725.04
Industrial Spec Grade Singleturnlok 20AMP 480V Receptacle
Nacogdoches Availability: Out Of Stock
$3,341.29
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
$395.10
Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion Resistant, Ceiling Mount;Wall Mount, 6 In Length, 0.4 LB
Sectional Wall Plate Semi-Jumbo Toggle Center Section Ivory
$5.02
Sectional Wall Plate Semi-Jumbo Toggle Center Section White
$5.17
Sectional Wall Plate Semi-Jumbo Duplex Center Section Ivory
9
Popularity
Default