Add More Items
View All Quick Selects
Below you can add an image for 'surge' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton CH Residential Surge Breaker, 2P, 30A, 120/240V, 10KAIC, Pigtail Neutral
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$160.64
Each
Eaton CH Residential Surge Breaker, 2P, 50A, 120/240V, 10KAIC, Pigtail Neutral
$157.88
Loadcenter, Surge Installed Loadcenter Accessory Type, 200 A Current Rating, CHSPT2ULTRA;Cover;Two-Pole 50A Circuit Breaker Includes, A Modified Deadfront Allows For Easy Viewing Of Indicating Lights For Status Indication;Increases The Effectiveness Of Surge Protection Due to Reduced Lead Length Special Features
$242.58
Light, Surge Ups Type, Desk-Mount;Wall-Mount, 120 V, 8 Outlets, 50/60 HZ, 550/330 W, 13.2 In Overall Length, 5.5 In Overall Width, 3.4 In Overall Height, 7.3 LB
$109.69
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenter Cover, L, CH, Surface, 3/4 In, CHSUR42N225L, CHSUR42L225L2, Chsur42b200l2
$179.91
Eaton 5PX G2 Ups, 2U, 1440 Va, 1440 W, 5-15P Input, Outputs: (8) 5-15R, 120V
$1,333.50
Eaton 5PX G2 Extended Battery Module (Ebm), 2U, Used With 5PX1000RTG2, 5PX1000RTNG2, 5PX1500RTG2, 5PX1500RTNG2, 5PX1500HRTG2
$886.67
Eaton 9PX Ups, 2U, 1500 Va, 1350 W, 5-15P Input, Outputs: (8) 5-15R, 120V
$1,968.04
Ul 489 WMZT Din Rail Miniature Circuit Breaker, 10 Kaic At 480/277V, Single-Pole, C Curve, 10A, Standard Box Terminals
$81.63
No longer available or discontinued by the manufacturer.
Eaton 5PX Extended Battery Module (Ebm), 2U, 48V, Used With 5PX 1000, 1500, 2200
$1,064.00
Eaton Gigabit Network Card Mini-Slot For Ups
$618.80
SPD 200KA 240V Hihg Leg Delta Nema 4X
$2,178.28
SPC200KA 480V 3P Nema 4X Alm
14U Smartrack Extra Deep Small Server Rack Enclosure, Doors & Side Panels Included
$1,094.32
Smartrack 12U Server-Depth Wall-Mount Small Rack Enclosure, Hinged Back
$911.65
Eaton CH Surge Loadcenter, Provisions Only, Type CH Surge Ready Loadcenterconvertible, 225 A, 42 Circuits
$734.81
Eaton CH Surge Loadcenter, Used With Type CH Surge Center Loadcenters, Type CH Surge Ready Loadcentermain Breaker, 150 A, 32 Circuits, Single-Phase
$811.19
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenters- Convertible, 225 A, CH, 42 Circuits
$982.40
Eaton CH Surge Loadcenter, Factory Integrated Surge. Includes A CHSPT2ULTRA and A Two-Pole 15A Circuit Breaker., Convertible, 125 A, CHSUR8EF-Combination, CHSUR8ES-Surface, CH, 24 Circuits
$880.33
Eaton CH Surge Loadcenter, Factory Integrated Surge, Surge Installed Loadcenter Cover, E, CH, Combination, 3/4 In, CHSUR24L125E, Chsur24b100e
$93.62
20
Popularity
Default