Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 250V Ac, 2-Pole 3-Wire Grounding, Nema L6-20P, Screw Terminal, Black and White Nylon.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$28.46
Each
Locking Device Plug, 30 A, 125/250 V Ac, 3 Poles, 4 Wires, Black/White, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width);0.63 to 1.16 In (Cord) Diameter, Screw Mount, 2.82 In Length, #16 to #8 Awg Wire Size, 0.39 LB
$43.94
No longer available or discontinued by the manufacturer.
Locking Device Plug, 20 A, 250 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.38 LB
$35.00
Locking Device Plug, 20 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.37 LB
$33.94
Locking Device Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.3 LB
$21.32
20A 125V L520P IP67 Turnlok Plug
$35.40
Turnlok Plug 5WIRE 30AMP 3PHASE 120/208V
$53.97
Turnlok Plug 5WIRE 20AMP 3PHASE 120/208V
$45.60
Turnlok Plug 3POLE 4WIRE 50AMP 125/250VOLT Corrosion Resistant
$156.64
Locking Device Turnlock Plug, 15 A, 250 V Ac, 3 Poles, 3 Wires, Black/White, Thermoplastic, 1.531 In Diameter, 1.105 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.15 LB
$2,279.97
Per 100
Locking Device Plug, 50 A, 600 V Ac/250 V DC, 3 Poles, 4 Wires, Red/Black, Cold-Rolled Steel, Zinc Plated, 0.68 to 1.13 In (Cord) Diameter, #10 to #6 Awg Wire Size, 0.88 LB
$121.66
Locking Device Turnlock Plug, 30 A, 480 V, 3 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
$55.96
Locking Device Turnlock Plug, 50 A, 600 V Ac, 2 Poles, 4 Wires, White, Thermoplastic, 4 W, 2.29 In Diameter, 4.38 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.78 LB
$167.76
Locking Device Plug, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.39 LB
Total Availability: Out of Stock
$30.93
Locking Devices, Midget Twist-Lock®, Valise®, Male Plug, 15A 125V Ac, 2-Pole 3-Wire Grounding, Nema ML-2P, Screw Terminal, Black.
$21.46
20
Popularity
Default