CR6365 - Turnlok Plug 3P 4W 50A 125/250V CR

Legrand-Pass & Seymour

  • $156.64 (Each)
  • $156.64 (Each)

  • $1,566.40 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CR6365
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CR6365
Description
Turnlok Plug 3P 4W 50A 125/250V CR
Turnlok Registered Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007935103 / 0785007935103 / 00785007935103
Weight per unit
0.773 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.64 (Each)
Standard Packaging
$1,566.40 (Per 10)
Resources
Images
 
 
CR6365 - Small Image
 
CR6365 - Large Image
Brochures
 
 
CR6365 - Brochure
Other Links
 
 
CR6365 - Other
 
CR6365 - Other
 
CR6365 - Other
 
CR6365 - Other
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
125/250
Number of Wires
4
amperage rating
50
Poles
Consult the Factory
Wire Size
Consult the Factory
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
4.38 L x 2.29 H
Descriptions
Description
TURNLOK PLUG 3P 4W 50A 125/250V CR
Long Description
Turnlok Registered Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
Special Features
Turnlok® Corrosion-Resistant Plug
Product Type
Disc Sub CR6365C
extra long description
P&S CR6365 DISC SUB CR6365C
Additional Information
Voltage
125.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CR6365
GTIN
00785007935103
UPC
785007935103
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Turnlok® Corrosion-Resistant Plug
Trade Size
Amperage
50.0
Availability
Status
Inactive
Packaging
Weight per each
0.773
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
Consult the Factory
Mounting
Cord
Application
Industrial
nema rating
Non-NEMA
standard
UL, UL498, CSA C22.2 No. 42
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CR6365.
Jump To:

Cross Referenced

These items are similar to CR6365 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
63CR65 Eaton Wiring Devices 00040893682099
63CR65EX Eaton Wiring Devices 00032664663826
CS6365C Hubbell Wiring Device-Kellems 00783585827995
HBL63CM65 Hubbell Wiring Device-Kellems 00783585808734
6365CR Leviton 00078477804636
CR6365 Legrand Pass & Seymour 00785007935103
63CR65N GENERAL ELECTRIC n/a
HBL63CM65 GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat