Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Fluorescent T8 Linear Lamp, Designation: F32T8/835/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 3100 LM Initial, Lumens: 2950 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 47-25/32 In Length, 1 In Diameter
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$2.25
Each
Compact Fluorescent Lamp, GX24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 3500 K, 120 V, 0.32 A, 32 W, 2400 LM Brightness (Lumens), Dimmable, 5.5 In Length, Rapid, 0.26 LB/Ea
Nacogdoches Availability: Out Of Stock
$13.51
Check out our new Lighting Showroom!
Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 23-25/32 In Length, 1 In Diameter
$3.90
Fluorescent T8 Linear U Bend Lamp, Designation: FB32T8/835/U6/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 3000 LM Initial, Lumens: 2700 LM Mean, 3500 Deg K Color Temperature, Neutral White 82 Cri, 22 In Length, 1 In Diameter, 6.00 In Leg-Spacing
$10.38
Ge, 31 WTT, 2775 LM, 3500 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 24000 HR Average Life
$21.22
Ge Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$7.24
Compact Fluorescent Lamp, G24Q-3 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 3500 K, 105 V, 0.325 A, 26 W, 1800 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.20 LB/Ea
$14.73
Ge Ecolux®, 13 WTT, 59 V, 825 LM, 3500 KV, 82 Cri, 7.3 In Length, GX23 Base, 10000 HR Average Life
$5.55
Ge Ecolux®, 13 WTT, 91 V, 900 LM, 3500 KV, 82 Cri, 4.9 In Length, G24Q-1 Base, 17000 HR Average Life
$11.93
Ge Ecolux®, 18 WTT, 100 V, 1250 LM, 3500 KV, 82 Cri, 5.8 In Length, G24Q-2 Base, 17000 HR Average Life
$11.11
Ge Ecolux®, 25 WTT, 2080 LM, 3500 KV, 78 Cri, 1 In Diameter, 35.78 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
$5.51
Ge Ecolux®, 26 WTT, 105 V, 1710 LM, 3500 KV, 82 Cri, 6.67 In Length, G24D-3 Base, 10000 HR Average Life
$12.82
Ge, 40 WTT, 126 V, 3150 LM, 3500 KV, 82 Cri, 22.5 In Length, 4-Pin (2G11) Base, 20000 HR Average Life
$13.77
Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Life, 3500 K, 70 V, 17 W, 1325 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 24.0 In Length, Instant;Rapid, 0.26 LB
$5.06
Ge Ecolux®, 28 WTT, 2900 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$12.30
Dulux 18W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$5.34
Ge Ecolux®, 13 WTT, 120 V, 900 LM, 3500 KV, 82 Cri, 4.3 In Length, GX24Q-1 Base, 17000 HR Average Life
$9.96
400W Metalarc Pro Tech Quartz Metal Halide Lamp, EX39 Base, BT37 Bulb, Open Fixture Rated, Base Up Only, Clear, 3600K
$39.37
Metal Halide Lamp, 65, 3500 K, 107000 LM Brightness (Lumens), 1000 W, Clear, Hard Glass Material, 12000 H Average Life, Mogul Base, M47 Ansi Ballast Code, Non Dimmable, 7 In Diameter, 15.37 In Height, 144.9 % Mercury Content, 10.35 LB
$79.66
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$8.80
20
Popularity
Default