S8144 - 54W T5 Ho 48" 35K Min Bi Pin

Satco

  • $4.42 (Each)
  • $4.42 (Each)

  • $176.80 (Per 40)
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
S8144
Manufacturer
Satco
Manufacturer's Part Number
S8144
Description
54W T5 Ho 48" 35K Min Bi Pin
Fluorescent T5 Ho High Performance Lamp, Designation: F54T5/835HO/Env, 54 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 5000 LM Initial, Lumens: 4650 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081446 / 00045923081446
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.42 (Each)
Carton
$176.80 (Per 40)
Resources
Other Links
 
 
S8144 - Other
 
S8144 - Other
Images
 
 
S8144 - Large Image
 
S8144 - Small Image
Attachments
 
 
S8144 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Shape
T5
Material, Color, and Finish
color temperature
3500
color rendering index (cri)
85
Color
White
Dimensions and Weight
Diameter
0.63
Length
45.81
Descriptions
Description
54W T5 HO 48" 35K MIN BI PIN
Long Description
Fluorescent T5 HO High Performance Lamp, Designation: F54T5/835HO/ENV, 54 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 5000 LM Initial, Lumens: 4650 LM Mean, 3500 DEG K Color Temperature, Neutral White 85 CRI, 45-13/16 IN Length, 5/8 IN Diameter
Product Type
F54T5/835HO/Env
extra long description
SATCO S8144 F54T5/835HO/ENV
Additional Information
lumens
5k
average life
24000
Warranty
Avg. Rated Hour Limited
Base
Miniature Bi Pin
Manufacturer Information
Manufacturers Part Number
S8144
Brand
Satco
GTIN
00045923081446
UPC
045923081446
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T5 HO High Performance Lamps
Packaging
Weight per each
0.28
Carton
40
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S8144.
Jump To:

Similar Items

Similar items are close alternatives to S8144, though they may not be 100% alike.

Ge Ecolux®, 54 WTT, 5000 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 45.2 In Length,...
  • Our Part #: F54WT5835EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F54W/T5/835/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($289.60) ·
F54WT5835EC0 - Ge By Current Lamps

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat