Add More Items
View All Quick Selects
Below you can add an image for 'hid' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Hook With Safety Screw Type; 2-1/2 Inch; Male Hub Type; Application Industrial
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$21.70
Each
Fixture Hook, 2-1/2 In Length, 0.4 LB
Bullhorn Bracket, Hid Lamp, 100 LB Capacity, Steel, Galvanized, 30 In Length, 25 In Height, 24.2 LB
Nacogdoches Availability: Out Of Stock
$251.11
Bullhorn Bracket, Hid Lamp, 90 LB Capacity, Steel, Bronze Polyester Powder Coating, 11.5 LB
$125.03
Poles Bull Braket Bullhorn Two For Pole Bronze
$225.89
Appleton: Codemaster Hazardous Location Lighting, Codemaster 2 Hid Series Certifications: Class I, DIV1, Type 3R, 4X, Voltage Rating: 120/208/240/277vac
$3,390.90
Right Angle Bracket, Steel/Aluminum, Bronze, 10.5 In Length, 7.5 In Width, 12 In Height, 10 LB
$156.65
Wraparound Luminaire, 120/277 V Ac, 231 Ma, 32 W, 50/60 HZ, Baked Enamel, Surface Mount, 7-5/8 In Length, 2-1/2 In Height, 5.8799 LB
$62.54
400W MP Multi-Tap 22" Reflector W/Lamp Unit Pack Open Rated
$255.77
Wal-Pak 400W MP Multi-Tap Borosilicate Glass Wall Mount, W/Lamp Bronze, Hinged Removable Door
$201.46
Stylmaster Unilets Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: Nema 4X, Standard: Nec: Class I, Division 2,
$106.40
Steel Angle Bracket, Wall Mount, Steel/Aluminum, Bronze;Galvanized, 26.5 In Length, 15.75 In Width, 7.75 In Height, 10 LB
$115.55
Fixture Hook, 0.3 LB
$28.12
6-Inch Super Slope Downlight Baffle Trim Is A White Trim Ring. Baffles Are The Most Popular Of All Residential Recessed Trims. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Living Spaces, and More.
$47.00
The Andover Collection Three-Light Large Wall Lantern With Aluminum Construction, Offers A Mixture Of Traditional and Country Style For A Variety Of Applications. Beveled Glass Panels Allow Optimum Brightness. Hinged Door For Easy Relamping.
$387.62
Detailed Finials, End Caps and Scroll Work In A Durable Power Coat Finish, Featuring Clear Beveled Glass Panels and Cast Aluminum Frames. Four-Light Wall Lantern.
$356.35
Eaton Crouse-Hinds Series Champ FMV/PFM Slipfitter Adapter, Wall Mount
$586.32
6-Inch Baffle Downlight Trim For Standard Slope Ceilings. Baffles Are The Most Popular Of All Residential Recessed Trims.
$43.17
Poles Bracket Right Angle Wall Mount 8 1/2 Inch X 8 Inches
$113.47
Hid Wallpack Light, 150 W, 120/208/240/277 V Ac, Bronze, Polycarbonate Lens Material, Die-Cast Aluminum (Housing) Housing Material, 10000 H Average Life, ED17 Base, Non Dimmable, 7-1/4 In Width, 9 In Height, 14 In Length, Wall Mount, 17.8 LB
$266.76
20
Popularity
Default