Add More Items
View All Quick Selects
Below you can add an image for 'elbow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
90° Elbow, 3/4 In Trade Size, El Model, Angle Shape, Electro Galvanized and Aluminum Acrylic Paint, Female to Male Connection, 0.56 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$46.10
Each
2 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
$2,176.87
Per 100
Elbow, Standard Radius; Trade Size 1-1/2 Inch; 30 Deg Bend; 8.25 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 20 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$1,470.10
4IN Emt Elb
$11,385.33
45° Elbow, 3.5 In Trade Size, 11.875 In Length, 4 In Outside Diameter, 3.486 In Inside, 15 In Bend Radius, 45 ° Bend Angle, Gray, 0.226 In Wall Thickness, 3.4 LB/Ea
$2,759.78
90° Elbow, 4 In Trade Size, 37.688 In Length, 3.961 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 8.86 LB/Ea
$69.56
1-1/2", 30D Emt Elb
2", 22-1/2D Emt Elb
Nacogdoches Availability: In Stock
$1,745.26
Elbow, 2 In Trade Size, 90 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 14.541 In Length, 6.9 LB/Ea
$10,650.90
1 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
$663.64
3/4 In. Ez Flex Ent Threaded Terminal Adapter
$343.68
2IN Emt Elb
$2,039.53
1-1/2" Emt 45 Elbows
$1,251.34
1/2 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
$189.11
2-1/2IN Rigid 45 Conduit Elb
$8,453.64
2IN Rigid Conduit Elb
$4,188.76
4IN Rigid Conduit Elb
$18,357.16
4IN X90X36 Special Rad Rigid Elb
$47,944.39
1-1/4IN Rigid 45 Conduit Elb
$2,551.25
1-1/4IN Emt 45 Elb
$1,193.87
20
Popularity
Default