Add More Items
View All Quick Selects
Below you can add an image for 'elbow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Pull Elbow, 1/2 In Trade Size, Angle, 1/2 In Connection Size, 1-5/16 In Length, 0.1990 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,040.19
Per 100
90° Elbow, 2 In Trade Size, 37.688 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 2.52 LB/Ea
$66.70
Each
Emt Standard Radius Elbow, 2 In Trade Size, Galvanized, 45 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 243 LB/100
$2,039.53
2 1/2X90 Emt Elbow
$4,974.59
2X45 Emt Elbow
3 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
Nacogdoches Availability: Out Of Stock
$2,347.56
90° Elbow, 4 In Trade Size, 56.5 In Length, 3.961 In Inside, 36 In Bend Radius, 90 ° Bend Angle, Gray, 0.237 In Wall Thickness, 12.52 LB/Ea
$85.26
90° Elbow, 2.5 In Trade Size, 16.5 In Length, 2.875 In Outside Diameter, 2.424 In Inside, 10.5 In Bend Radius, 90 ° Bend Angle, Gray, 2.2 LB/Ea
$1,356.17
45° Elbow, 1 In Trade Size, 4.5 In Length, 5.75 In Bend Radius, 45 ° Bend Angle, Gray, 0.2050 LB/Ea
$285.47
45° Elbow, 0.75 In Trade Size, 3.5 In Length, 4.5 In Bend Radius, 45 ° Bend Angle, Gray, 0.1050 LB/Ea
$179.37
Standard Radius Elbow, 2 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 9.5 In Bend Radius, External Threaded Connection, 635 LB/100
$4,188.76
2X90 Galvanized Elbows
Emt Standard Radius Elbow, 3 In Trade Size, Galvanized, 90 ° Connection Orientation, 13 In Bend Radius, Threaded Connection, 720 LB/100
$7,421.94
3X90 Emt Elbow
1-1/4 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
$399.35
1-1/2 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
$544.72
2-1/2 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
$1,467.47
90° Elbow, 2 In Trade Size, 37.75 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.154 In Wall Thickness, 2.52 LB/Ea
$22.26
1/2 In. X 10 FT. Schedule 40 PVC Conduit
$165.66
20
Popularity
Default