Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,008.86
Per 100
Locknut, Bonding, Steel, Size 2 Inch
$1,515.65
Reducing Bushing, 3-1/2 X 2 In. Size, Malleable Iron, Thread Mounting, Zinc Plated Finish
$6,243.05
2-1/5" 2 X 3/4 Reducing Washer Steel Usa
Total Availability: Out of Stock
$111.00
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 3/4, Dimensions: Diameter .85 Inches, Height 1.88 Inches
$1,649.41
Imc Fittings, Reducing Bushing Flushing Type, Material: Steel/Zinc, Ul Standard: 514B, Trade Size: 1 1/2 X 1/2, Dimensions: Diameter .82 Inches, Height 1.87 Inches
Features:1.62IN Dia X 0.71IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.5IN, Material:Steel, Finish:Zinc Plated
$1,357.50
3/8" Steel Strap, One Hole For Cable and Tubing
$24.95
1-1/2 X 3/4 SS316 Face Bushing
$75.24
Per Foot
2 X 1-1/2 SS316 Face Bushing
$76.72
Eaton Crouse-Hinds Series Rea Adapter, Rigid/Imc, End 1: 3/4" NPT, End 2: 1" NPT, Gender End 1: Male, Gender End 2: Female, Steel
$16.26
Each
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1-1/2" NPT, End 2: 3/4" NPT, Feraloy Iron Alloy
$55.87
2" Sealing Locknut Steel Usa
$1,077.00
2-1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
$2,084.52
Reducing Bushing, Size: 1-1/2 X 1 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
$1,085.74
Features:1.62IN Dia X 0.82IN Length, For Rigid Conduit and Imc, Standard:Ul 514B, Nema FB-1, Size:1.25 X 0.75IN, Material:Steel, Finish:Zinc Plated
Bushing, Insulated, Grounding, Malleable Iron, Size 3 Inch, 14-1/0 Lug
$4,049.61
Bushing, Insulated, Grounding, Malleable Iron, Size 2 Inch, 14-1/0 Lug
$1,843.11
Locknut, Sealing, Steel / PVC, Size 3 Inch
$2,964.01
1/2" Sealing Locknut Steel Usa
$312.00
20
Popularity
Default