REA23 - 1X3/4 Reducer

Eaton

  • $20.36 (Each)
  • $20.36 (Each)

  • $203.60 (Per 10)

Availability: Currently Out Of Stock
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
REA23
Manufacturer
Eaton
Manufacturer's Part Number
REA23
Description
1X3/4 Reducer
Eaton Crouse-Hinds Series Rea Adapter, Rigid/Imc, End 1: 3/4" NPT, End 2: 1" NPT, Gender End 1: Male, Gender End 2: Female, Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274746470 / 00782274746470
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.36 (Each)
Standard Packaging
$203.60 (Per 10)
Resources
Images
 
 
REA23 - Small Image
 
REA23 - Large Image
 
REA23 - Large Image
Attachments
 
 
REA23 - Specification Sheet
Tech Bulletins
 
 
REA23 - Tech Bulletin
Other Links
 
 
REA23 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Descriptions
Product Type
3/4 Male 1 Female Reducing Adpt
Description
1X3/4 REDUCER
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H REA23 3/4 MALE 1 FEMALE REDUC
Long Description
Eaton Crouse-Hinds series REA adapter, Rigid/IMC, End 1: 3/4" NPT, End 2: 1" NPT, Gender end 1: male, Gender end 2: female, Steel
Additional Information
dimensions
1.4400 IN X 1.4400 IN X 1.9500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
REA23
GTIN
00782274746470
UPC
782274746470
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
ADAPTER
Packaging
Weight per each
0.27
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of REA23.
Jump To:

Cross Referenced

These items are similar to REA23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ME75100EP Appleton Electric n/a
REA23 Eaton Crouse-Hinds 00782274746470
ME-324S O-Z Gedney 00783126390025
1246 Thomas & Betts 00786210012469
1246 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat