Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 6 In Overall Length, 6 In Overall Height
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$62.68
Each
Square Outlet Box, Ivory, 42 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 104 LB/100
$764.38
Per 100
Masonry Box, Ivory, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In;3/4 In Knockout Size, 6 Knockouts, Screw Mount, 3-3/4 In Length, 1-15/16 In Width, 3-1/2 In Height, 84 LB/100
$963.46
Eaton B-Line Series Square Washer, 0.25" H X 1.6250" L X 1.6250" W, Steel
$747.10
Eaton Screwless Wallplate, Screwless, Black, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
$5.14
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
$89.39
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Galvanized, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height, 1.42 LB
$28.98
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.008LBS, Flexible Conduit/Cable Fasteners, .06" Min, .13" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, Accepts 10/3, Romex With Ground, Zinc Plated
$124.60
Eaton Screwless Wallplate, Screwless, LT. Almond, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height
$62.20
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Clip Mount, Polycarbonate Material, White, Gloss
$13.22
Eaton B-Line Series Other Enclosure Accessories, Nema 1, Ansi 61 Gray Painted, Protects Against Contact With Enclosed Equipment, Steel, Type 1 Screw Cover, Flush Mount, 16 Gauge
$8.92
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 8 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts, 13 LB
$62.72
Eaton XT IEC Contactor, 65A, 415 Vac, 50 HZ, 480 Vac, 60 HZ, 0NO-0NC, 65A, Frame D, 55 MM, 50-60 HZ, 5, 10, 15/ 20, 25, 50, 60 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$423.66
Eaton Bussmann Series BMM Fuse Blocks, 30 A, Three-Pole, Screw/Quick Connect, 200 Kaic, 600 V
$39.92
Eaton Wallplate, Two-Gang, Decorator, Without Screws, Black
$10.07
Enclosure, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height
$83.02
Enclosure, Screw Cover, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 8 In Overall Length, 8 In Overall Height
$39.47
Enclosure, Screw Cover, Gray, Acrylic Electrocoat, 6 In Overall Width, 6 In Overall Length, 6 In Overall Height, 0.66 LB/Ea
$30.13
Eaton XB IEC Terminal Block, 12 MM Screw Connection Single Level-Through-Feed, Gray, 10 Awg/4 MM2 Maximum Wire, IEC 800V, En 700V, Ul 600V, IEC #26-10 Awg, En #26-10 Awg, Ul #26-10 Awg Wire, IEC 41A, En 30, 38A, Ul 30a
$5.94
20
Popularity
Default