Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 400A/600V Type R Fuse Clip, 60-300A Solid-State Electronic Overload Relay, Nema Size 5 Frame, Pushbutton Omitted
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$24,472.20
Each
Power Supply, 240W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Metal Enclosure, Heavy-Duty Screw Terminals, Red Led
$586.63
Power Supply, 75W, Single-Phase, 100-240V Input Voltage, 24 VDC Output Voltage, Plastic Enclosure, Heavy-Duty Screw Terminals, Red Led
$203.76
Eaton Definite Purpose Contactor, Quick, 20A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 20A, Contactor, Two-Pole, Power Terminals: Binding Head Screw and Quick Con, Non-Reversing
$39.36
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Assembly, Screw Terminals, 10A At 240 Vac, 1A At 250 VDC, Side Rotary, Momentary Spring Return, 2NO-2NC, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 10A Continuous, 1A, 10° to 200°F, E50
$422.60
Eaton Resi Meter Breaker, All-In-Ones, 150A, Aluminum, Nema 3R, Bottom and Top, #6-350 KCM22 Kaic, #6-350 KCMCSR, Surface Mounting, 16, Five-Jaw, 1, 8, Single-Phase, Ringless, Black Hills Energy, 120/240 Vac, Lever Bypass
$6,129.39
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, #4-600 Kcmil, 7-Jaw, 3-PH, #4-600 Kcmil, Lever Bypass, Two Grounding Conns (#14-#2 Cu), Quadplex, 4-Wire, Ringless, 600 Vac
$1,590.09
Wall Mount Bracket, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 2 - Poles, 1 CT;25 PK Package Quantity
$144.80
Surge Arrester, High Energy Low-Voltage Distribution Application, Surge Arrester Arrester Type, Class Mov Class Type, Made In Usa, 3 - Phases, 3 - Poles, 1 CT;10 PK Package Quantity, 480 V Voltage Rating
$163.81
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1"
$4,702.18
Per 100
Midget Fast Acting Fuses 600V 2A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 2A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 2A:
$33.04
Eaton BR Thermal Magnetic Circuit Breaker, Type BQC 1-Inch CTL Plug-On Circuit Breaker, Includes Rejection Tab Feature, (2) Single-Pole 20 A, (1) Two-Pole 20 A, 10 Kaic, Four-Pole, 120/240V, BQC, Common Breaker Trip, #14-4 Awg Cu/Al, BQC
$100.61
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Fixed Thermal and Magnetic Trips, Three-Pole, 200A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac, 1A-1B Rear W/Right Pigtail, 24 VDC Rear W/ Left Pigtail
$2,367.13
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Two- Gang, Standard
$133.29
Eaton Ceiling Sensor, Ceiling Sensor, 10-30 VDC From Greengate Switchpack, Maintained Closure, White, 40 KHZ, Incand, MLV, Halo, 1500 SQ FT, Occupancy 748813
$292.30
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-30, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$69.73
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120/277V, BCK and SD Wiring, Slide Actuator, Black, WHT, Ivory, 1000 SQ FT Coverage Illumination, Led, FLR, 1-Pole, 3-Way, 1200W, 1660W 736841
$43.52
Eaton Accell Minute Timer, 5, 10, 15, 30, and 60 Minute Default Settings, 15A, 120V, Wire Leads, Five Button, Light Almond, White, Ivory, Load Type: Incandescent, Halogen, MLV, Elv, Fluorescent, CFL, Led, Single-Pole, Polycarbonate, 1800W
$41.20
Eaton Z-Wave Plus Dimmer Switch, White, Single Pole, 120 Vac, 300W Dimmable Led/CFL, 600W Incandescent, Halogen, Magnetic Low Voltage, Electronic Low Voltage, Dimmer Switch, Multi-Location, 32°F to 104°F (0°C to 40°C)
$87.82
00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|Gfci ST Duplex 15A 125V Mid WLPLT Iv|Arrow Hart - Cooper Wiring Devices SGF15V M L|Arrow Hart - Cooper Wiring Devices SGF15VML|Arrow Hart - Cooper Wiring Devices SGF15V-M-L|Cooper Wiring Devices SGF15V M L|Cooper Wiring Devices SGF15VML|Cooper Wiring Devices SGF15V-M-L|Cooperwiring SGF15V M L|Cooperwiring SGF15VML|Cooperwiring SGF15V-M-L|Eagle SGF15V M L|Eagle SGF15VML|Eagle SGF15V-M-L|Eaton SGF15V M L|Eaton SGF15VML|Eaton
$22.29
20
Popularity
Default