E50BR1 - E50 Heavy Duty Limit Switch

Eaton

  • $433.17 (Each)
  • $433.17 (Each)
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
E50BR1
Manufacturer
Eaton
Manufacturer's Part Number
E50BR1
Description
E50 Heavy Duty Limit Switch
E50 Nema Limit Switch, Side Rotary, Spring Ret, 14-250F(-10-121C), 2NO-2NC, 10A@240VAC, 1A@250VDC, Mech 10M Elec 100K Cy Full Load, 8000 Cy/HR, Screw Term, 1/2NPT Cond, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
Slang Terms

Suggest a New Term
Categories
Limit Switches - Heavy Duty Limit Switches Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290553 / 00782113290553
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$433.17 (Each)
Resources
Images
 
 
E50BR1 - Small Image
 
E50BR1 - Large Image
 
E50BR1 - Large Image
 
E50BR1 - Large Image
 
E50BR1 - Large Image
Attachments
 
 
E50BR1 - Specification Sheet
Other Links
 
 
E50BR1 - Other
 
E50BR1 - Other
 
E50BR1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Screw Terminal
actuator
Side rotary, momentary spring return
Descriptions
Long Description
E50 NEMA Limit Switch,Side Rotary,Spring Ret,14-250F(-10-121C),2NO-2NC,10A@240Vac,1A@250Vdc,Mech 10M Elec 100k cy full load,8000 cy/hr,Screw term,1/2NPT cond,NEMA 1,3,3S,4,4X,6,6P,13,IP67,Diec Zn,UL,CSA,CE
Description
E50 HEAVY DUTY LIMIT SWITCH
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Product Type
Nema Limit Switch, Side Rotary, 2no2nc
extra long description
ETN E50BR1 NEMA LIMIT SWITCH,SIDE R
Additional Information
Contact Rating
10A at 240 Vac, 1A at 250 Vdc
Contact Configuration
2 NO-2 NC
dimensions
4.2200 IN X 1.5400 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
E50BR1
GTIN
00782113290553
UPC
782113290553
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,RoHS Compliant,CE Marked
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: FormingInd Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of E50BR1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E50BR1.

Heavy-Duty Plug-In Switch, E50 Series, Side Rotary;Momentary Spring Return Actua...
  • Our Part #: E50BR1C0MP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E50BR1C0MP
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($433.17) ·
E50BR1C0MP - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$433.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to E50BR1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
E50BR1 Eaton 00782113290553
11LS2 Honeywell 00661191560867
301LS28 Honeywell 00661191223137
51ML72 Honeywell 00661191122119
LSA2B Honeywell 00784549272004
LSA4L Honeywell 00784549274008
LSA6B Honeywell 00784549274800
LSA7L Honeywell 00784549275500
D4A2501N Omron Industrial 45368532014
801ASO21 Rockwell Automation 78118076493
802TA34T Rockwell Automation 66246829371
802TAT Rockwell Automation 78118080329
802TATH Rockwell Automation 66207319735
802TATP Rockwell Automation 66246807959
9007C62B2 Schneider Electric 78590150065
3SE03BR1 Siemens 00754554232607

* All prices subject to change.

Begin Live Chat