Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Residential Surge Breaker, Two-Pole, 50A, 10 Ka Nominal Discharge, 36 Ka Surge Current
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$126.25
Each
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Gray, Slim Design
$25.74
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$32.78
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 60 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.81 In Diameter, 3 In Overall Length, 0.12 LB
$26.05
Eaton Screwless Wallplate, Screwless, LT. Almond, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
$5.14
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For One 20 Amp Single Receptacle 1.620" Diameter, 9.0 Cubic Inch Capacity
$2,181.52
Per 100
National Key - Order Replacement For Old 114C247G0
$14.28
Eaton Toggle Switch, 15A, Residential, Wall, 120V, Side Wire, Screw, White, Three-Way
$551.00
Eaton Tamper-Resistant, Self-Test Gfci, 20A, 125V, Black, Slim Design
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Clip Mount, Polycarbonate Material, White, Gloss
$13.22
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 30 A, 10 Kaic, Four-Pole, 120/240V, BR, Independent, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$106.60
Eaton Ceiling Sensor, Dual Relay, 120 to 347 Vac, Maintained Closure, White, 32 KHZ, Incand, MLV, Halo, 1500 SQ FT, Occupancy 748820
$118.05
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, Gray, Slim Design
$24.37
Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Breaker, Includes Rejection Tab Feature, 30-20 A, 10 Kaic, Single-Pole, 120V, BD, #14-4 Awg Cu/Al, BD, Type BR Loadcenters
$51.25
Eaton Commercial Grade Combination Switch, Auto-GRND, Decorator, #14 - #12 Awg, 15A, Resi, Comm, 120/277V, BK and SD Wiring, Rocker, Maint Closure, Screw, Brass, WHT, -20-60?C, (3) 1-Pole, Triplex, Thermoplas, Polycrb, PVC
$28.13
Fuse Link, Edison, Type K, 3A, RB, 23IN L
$15.92
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 60A, Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
$820.19
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/2", Recessed
$14.99
Eaton Decorator / Gfci Wallplate, Red, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
$162.50
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$33.03
20
Popularity
Default