7729WB0X - SW Deco Comb 3-SP 15A120/277V Comfeed WH

Eaton

  • $28.13 (Each)
  • $28.13 (Each)

  • $281.30 (Per 10)

  • $2,250.40 (Per 80)
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
7729WB0X
Manufacturer
Eaton
Manufacturer's Part Number
7729W-BOX
Description
SW Deco Comb 3-SP 15A120/277V Comfeed WH
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V Ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, 1.30 (W) X 1.08 (D) X 4.19 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
N/A
UPC/GTIN
032664750410 / 00032664750410
Weight per unit
0.195 L
Price & Packaging
Minimum Order Quantity
1
Unit
$28.13 (Each)
Carton
$281.30 (Per 10)
Standard Packaging
$2,250.40 (Per 80)
Resources
Images
 
 
7729WB0X - Large Image
 
7729WB0X - Large Image
 
7729WB0X - Large Image
 
7729WB0X - Small Image
 
7729WB0X - Large Image
Attachments
 
 
7729WB0X - Specification Sheet
Brochures
 
 
7729WB0X - Brochure
Other Links
 
 
7729WB0X - Other
 
7729WB0X - Other
 
7729WB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
120/277 V ac
Material
Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy
Material, Color, and Finish
Color
White
Descriptions
Product Type
Decorator Switch
Long Description
Decorator Switch, 1 Pole, 3 Ways, 15 A, 120/277 V ac, Polycarbonate, PVC;Steel Thick Brass Plated Silver Alloy Material, White, Screw Connection, Paddle Actuator, 1.30 (W) x 1.08 (D) x 4.19 (H) in, -20 °C Operating Temperature, +60 °C Operating Temperature
Features
Commercial Grade - Decorator Combination Switch/Receptacle Back & Side Wire feature the decorator design for easy, smooth actuation of the rocker panels. 120/277V/AC rating is ideal for incandescent or fluorescent lighting fixtures. Ultrasonic welding and integrated construction of the strap and body provide superior ground integrity even under heavy use.
Short Description
15 A, 120/277 VAC, Decorator Switch, White
Special Features
Wiring Type Back and Side Wire
Description
SW DECO COMB 3-SP 15A120/277V COMFEED WH
extra long description
EWD 7729W-BOX SW Deco Comb 3-SP 15A
Additional Information
Number of Ways
3
Mounting Type
Screw
dimensions
1.30 (W) x 1.08 (D) x 4.19 (H) in
Minimum Operating Temperature
-20 °C
Maximum Operating Temperature
+60 °C
package quantity
1 ct
Connection Type
Screw
actuator type
Paddle
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
7729W-BOX
GTIN
00032664750410
UPC
032664750410
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Commercial grade combination switch
Packaging
Weight per each
0
Carton
10
Package
80
Uses, Certifications, and Standards
standard
NOM,cULus Listed
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 7729WB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 7729WB0X.

Bryant RCD111W|Eatonwd 3283W|Enerlites 62755W|Enerlites 62755-W|Hublwiring RCD11...
  • Our Part #: 7729WSP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7729WSP
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($281.30) ·
7729WSP - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.13

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat