Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton BR Solar-Ready Loadcenter, Type BR Loadcenter, L2R, Copper, 225, Ampere, Cover Included, Nema 3R, 70 Max PV, 35 Kaic, 200 A Type CSR, 42 Circuits, 42 Spaces
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,956.35
Each
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$756.36
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$333.52
Eaton Crouse-Hinds Series CG Color-Coded Cord Grip, Cable Range Min/Max: 0.15-0.25", Red, Straight, Steel, 3/4"
$1,339.76
Per 100
Eaton Crouse-Hinds Series Flexstation Dev Pushbutton Operator, Red, Type 6/6 Nylon, Single Pushbutton, 2 Contact Blocks, 600 Vac, Maintained Red Mushroom Head
$450.01
Eaton Crouse-Hinds Series Weatherproof Self-Closing Cover, Natural, Die Cast Aluminum, Single-Gang, Duplex Receptacle or Combination Switch
$411.54
Eaton Molded Case Circuit Breaker Accessory Handle Mechanism, Universal Rotary Through-The-Door Handle Mechanism, JG-Frame, Frame J-K, Red, Series G, 12 In
$180.26
Eaton Power Device Receptacle, #12 - 4 Awg, 30A, Flush, 250V, Back, Black, Nema 6-30R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With S42
$16.98
No longer available or discontinued by the manufacturer.
00032664665806|0032664|032664665806|03266466580|66580|35M1W SP L|35M1WSPL|35M1W-SP-L|Wallplate 1 Gang Multimedia Recessed WH|Arrow Hart - Cooper Wiring Devices 35M1W SP L|Arrow Hart - Cooper Wiring Devices 35M1WSPL|Arrow Hart - Cooper Wiring Devices 35M1W-SP-L|Cooper Wiring Devices 35M1W SP L|Cooper Wiring Devices 35M1WSPL|Cooper Wiring Devices 35M1W-SP-L|Cooperwiring 35M1W SP L|Cooperwiring 35M1WSPL|Cooperwiring 35M1W-SP-L|Eagle 35M1W SP L|Eagle 35M1WSPL|Eagle 35M1W-SP-L|Eaton 35M1W SP L|Eaton 35M1WSPL|Ea
$4.12
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Compact Toggle Actuator, Screw Connection, Wall Mount, 1.13 In Length, 0.87 In Width, Nylon Material, Black, Impact Resistant, 0.0062 LB
$52.03
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Light Almond, Brass, High-Impact Nylon Face, PVC Base, 5-20R, Duplex, Screw, Nylon, PVC
$16.34
Eaton Arrow Hart Extra Heavy-Duty Industrial Specification Grade Duplex Receptacle, #14-10 Awg, 20A, Industrial, Flush, 125V, Back and Side, Black, Brass, Nylon Face, Glass-Filled Nylon Base, 5-20R, Duplex, Screw, Nylon, Core Pack
$10.33
Eaton Arrow Hart Extra Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, High-Impact Nylon Face, Glass-Filled Nylon Base, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Core Pack
$12.69
Eaton Arrow Hart Pin and Sleeve Back Box, Industrial; Food and Beverage; Wastewater Treatment, Extra Heavy-Duty, , Cast Aluminum, Used With Pin and Sleeve Receptacles/Inlets, 100/125a
$326.44
Eaton Arrow Hart Pin and Sleeve Back Box, Industrial; Food and Beverage; Wastewater Treatment, Extra Heavy-Duty, , Cast Aluminum, Used With Pin and Sleeve Receptacles/Inlets, 16/20A and 30/32a
$89.82
Eaton Arrow Hart Color Coded Locking Receptacle, Locking Receptacle, #14-8 Awg, 30A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L10-30, 3-Pole, 3-Wire, Glass-Filled Nylon
$37.63
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250 V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L11-30, Three-Pole, Three-Wire, Glass-Filled Nylon
$38.02
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-20, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$48.19
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-30, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$61.83
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side, Red, Black, Ultra Grip, Glass Filled Nylon, L8-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$44.59
20
Popularity
Default