LF430CWKN - 30W Led FLD 50K KNKL MNT

Westgate

  • $89.97 (Each)
  • $89.97 (Each)
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
LF430CWKN
Manufacturer
Westgate
Manufacturer's Part Number
LF4-30CW-KN
Description
30W Led FLD 50K KNKL MNT
Housing Die-Cast Aluminum Housing With Powder Coat Finish (Dark Bronze) Voltage 120~277V, 60HZ Ac Tir Optic Lens - Type Ii Cord Type 13XAMPRESHX34, #18 Awg Stranded Wires Power Factor .9~.97 Operating Temp-40XAMPRESHX176, F to 104XAMPRESHX176, F Up to 110 Lumens Per Watt Cri 82~84 70, 000 Hour Rated Life, 7-Year Warranty Suitable For Wet Locations, Ip65
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
845060004045 / 00845060004045
Weight per unit
3.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.97 (Each)
Resources
Images
 
 
LF430CWKN - Small Image
 
LF430CWKN - Large Image
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
Bronze/Dark
Style
Transitional
Descriptions
Description
30W LED FLD 50K KNKL MNT
Product Type
Led Flood Light
Long Description
Housing Die-cast aluminum housing with powder coat finish (Dark Bronze) Voltage 120~277V, 60Hz AC TIR optic lens - TYPE II Cord Type 13xAMPRESHx34, #18 AWG stranded wires Power Factor .9~.97 Operating Temp-40xAMPRESHx176,F to 104xAMPRESHx176,F Up to 110 lumens per watt CRI 82~84 70,000 hour rated life, 7-year warranty Suitable for Wet Locations, IP65
Additional Information
Voltage
120.00 LBS
bulb type
LED
Safety Rating
UL,DLC
Category
Landscape Ltg.
Manufacturer Information
Brand
Westgate MFG, Inc.
Manufacturers Part Number
LF4-30CW-KN
GTIN
00845060004045
UPC
845060004045
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Spot Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.09