WH20GB306TRGFI6 - Gfci Plugmold 3' WH

Wiremold

  • $104.60 (Each)
  • $104.60 (Each)

  • $209.20 (Per 2)
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
WH20GB306TRGFI6
Manufacturer
Wiremold
Manufacturer's Part Number
WH20GB306TRGFI6
Description
Gfci Plugmold 3' WH
Gfci Module Provides Downstream Protection For All Outlets and Connections. Available In 3FT, 5FT and 6FT Lengths With 6" Receptacle Spacing. 15A Tamper Resistant Receptacles. 3-Wire, #12 THHN (1 Hot, 1 Neutral, and Insulated Ground Conductor). .040IN Steel Housing. Packed 2 Per Carton. Each Unit Supplied With One (1) Coupling and Two (2) Blank End Fittings. Gfci Class A 20A 125V 60HZ. - 3 Feet - White
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/GTIN
786776188127 / 00786776188127
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.60 (Each)
Carton
$209.20 (Per 2)
Resources
Images
 
 
WH20GB306TRGFI6 - Large Image
 
WH20GB306TRGFI6 - Small Image
Attachments
 
 
WH20GB306TRGFI6 - Specification Sheet
Brochures
 
 
WH20GB306TRGFI6 - Brochure
Other Links
 
 
WH20GB306TRGFI6 - Other
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
Gfci Plugmold 3FT White
extra long description
WM WH20GB306TRGFI6 GFCI PLUGMOLD 3F
Description
GFCI PLUGMOLD 3' WH
Long Description
GFCI Module provides downstream protection for all outlets and connections. Available in 3ft, 5ft and 6ft lengths with 6" receptacle spacing. 15A tamper resistant receptacles. 3-wire, #12 THHN (1 hot, 1 neutral, and insulated ground conductor). .040in steel housing. Packed 2 per carton. Each unit supplied with one (1) Coupling and two (2) Blank End Fittings. GFCI Class A 20A 125V 60Hz. - 3 feet - White
Special Features
Tamper-resistant receptacles, Deadfront GFCI protection, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH20GB306TRGFI6
GTIN
00786776188127
UPC
786776188127
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat