WH2006 - STL Cover Clip 2000 WH

Wiremold

  • $1.56 (Each)
  • $1.56 (Each)

  • $15.60 (Per 10)
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
WH2006
Manufacturer
Wiremold
Manufacturer's Part Number
WH2006
Description
STL Cover Clip 2000 WH
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189827 / 0786776189827 / 00786776189827
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.56 (Each)
Carton
$15.60 (Per 10)
Resources
Images
 
 
WH2006 - Large Image
 
WH2006 - Small Image
Attachments
 
 
WH2006 - Specification Sheet
Other Links
 
 
WH2006 - Other
 
WH2006 - Other
 
WH2006 - Other
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
STL Cover Clip 2000 White
extra long description
WM WH2006 STL COVER CLIP 2000 WHITE
Description
STL COVER CLIP 2000 WH
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH2006
GTIN
00786776189827
UPC
786776189827
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
ROHS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat