V5783 - STL Elbow Box Connector Iv

Wiremold

  • $32.81 (Each)
  • $32.81 (Each)

In-Stock: 0 available locally (Weatherford, TX) (change location)
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
V5783
Manufacturer
Wiremold
Manufacturer's Part Number
V5783
Description
STL Elbow Box Connector Iv
<P>Connects Raceway At Right Angles to Conduit Boxes or Panel Boxes That Have 1/2'' Trade Size Conduit Kos. When Used With 700 Series Raceway, Break Out Crescent Twistout In Cover.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776040005 / 0786776040005 / 00786776040005
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.81 (Each)
Stock Availability
Weatherford
0 (Find nearest stock)
DFW RDC
0
All Stores
1
Resources
Images
 
 
V5783 - Large Image
 
V5783 - Small Image
Brochures
 
 
V5783 - Brochure
Other Links
 
 
V5783 - Other
 
V5783 - Other
 
V5783 - Other
 
V5783 - Other
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
Ivory
Descriptions
Product Type
STL Elbow Box Connector Ivory
extra long description
WM V5783 STL ELBOW BOX CONNECTOR IV
Description
STL ELBOW BOX CONNECTOR IV
Long Description
<p>Connects raceway at right angles to conduit boxes or panel boxes that have 1/2'' trade size conduit KOs. When used with 700 Series Raceway, break out crescent twistout in cover.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5783
GTIN
00786776040005
UPC
786776040005
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat