V57512 - STL Flush Ext. 2G Iv

Wiremold

  • $21.69 (Each)
  • $21.69 (Each)

In-Stock: 0 available locally (Baytown, TX) (change location)
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
V57512
Manufacturer
Wiremold
Manufacturer's Part Number
V5751-2
Description
STL Flush Ext. 2G Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070606 / 0786776070606 / 00786776070606
Weight per unit
0.387 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.69 (Each)
Stock Availability
Baytown
0 (Find nearest stock)
Deer Park
0
All Stores
1
Resources
Images
 
 
V57512 - Large Image
 
V57512 - Small Image
Brochures
 
 
V57512 - Brochure
Other Links
 
 
V57512 - Other
 
V57512 - Other
 
V57512 - Other
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
Ivory
Descriptions
Product Type
STL Flush Ext. 2G Ivory
extra long description
WM V5751-2 STL FLUSH EXT. 2G IVORY
Description
STL FLUSH EXT. 2G IV
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
Manufacturer Information
Manufacturers Part Number
V5751-2
Brand
WIREMOLD
GTIN
00786776070606
UPC
786776070606
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.387
Carton
1
Uses, Certifications, and Standards
standard
UL, CULUS, NAFTA, NAFTA, ROHS, UL, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Conway
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat