V4047BX - 2G Duplex Receptacle-Ivory

Wiremold

  • $11.43 (Each)
  • $11.43 (Each)

  • $114.30 (Per 10)
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
V4047BX
Manufacturer
Wiremold
Manufacturer's Part Number
V4047BX
Description
2G Duplex Receptacle-Ivory
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776050851 / 0786776050851 / 00786776050851
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Standard Packaging
$114.30 (Per 10)
Resources
Images
 
 
V4047BX - Large Image
 
V4047BX - Small Image
Other Links
 
 
V4047BX - Other
 
V4047BX - Other
 
V4047BX - Other
Brochures
 
 
V4047BX - Brochure
Attachments
 
 
V4047BX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM V4047BX 2-GANG DUPLEX RECEPTACLE
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Product Type
2-Gang Duplex Receptacle-Ivory
Description
2G DUPLEX RECEPTACLE-IVORY
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4047BX
GTIN
00786776050851
UPC
786776050851
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.38
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V4047BX.
Jump To:

Cross Referenced

These items are similar to V4047BX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BXIV Hubbell Wiring Device-Kellems 00783585216256
HBL6747BXXIV Hubbell Wiring Device-Kellems 00783585218106
V4047BX Legrand Wiremold 00786776050851

* All prices subject to change.

Begin Live Chat