V2417M - STL Int. Elbow 2400 Iv

Wiremold

  • $8.59 (Each)
  • $8.59 (Each)
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
V2417M
Manufacturer
Wiremold
Manufacturer's Part Number
V2417M
Description
STL Int. Elbow 2400 Iv
2400® Series Raceway Is A Single Compartment Raceway Designed For Communication or Power Applications and Ideal For Use In Classrooms, Offices, and Hotel Applications, or Anywhere A Small Low Profile Raceway Is Needed. 2400D® Series Divided Raceway Is A Low Profile Steel Raceway For Use Where A Limited Number Of Power and Low Voltage Cables Are Required In The Same Raceway.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776170498 / 0786776170498 / 00786776170498
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.59 (Each)
Resources
Images
 
 
V2417M - Large Image
 
V2417M - Small Image
Attachments
 
 
V2417M - Specification Sheet
Brochures
 
 
V2417M - Brochure
Other Links
 
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
 
V2417M - Other
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
Ivory
Descriptions
extra long description
WM V2417M STL INT. ELBOW 2400 IVORY
Product Type
STL Int. Elbow 2400 Ivory
Description
STL INT. ELBOW 2400 IV
Short Description
2400 Internal Elbow Fitting
Long Description
2400® Series Raceway is a single compartment raceway designed for communication or power applications and ideal for use in classrooms, offices, and hotel applications, or anywhere a small low profile raceway is needed. 2400D® Series Divided Raceway is a low profile steel raceway for use where a limited number of power and low voltage cables are required in the same raceway.
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V2417M
GTIN
00786776170498
UPC
786776170498
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.194
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat