V20GB618 - Plugmold 6' SGL CRT 18" Oc 2000 Ivy

Wiremold

  • $57.98 (Each)
  • $57.98 (Each)

  • $115.96 (Per 2)
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
V20GB618
Manufacturer
Wiremold
Manufacturer's Part Number
V20GB618
Description
Plugmold 6' SGL CRT 18" Oc 2000 Ivy
6' Plugmold Multioutlet System With 4 Single Outlets 18 Inches Apart, GB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093346 / 0786776093346 / 00786776093346
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.98 (Each)
Carton
$115.96 (Per 2)
Resources
Images
 
 
V20GB618 - Large Image
 
V20GB618 - Large Image
 
V20GB618 - Small Image
 
V20GB618 - Video
Attachments
 
 
V20GB618 - Specification Sheet
Brochures
 
 
V20GB618 - Brochure
Other Links
 
 
V20GB618 - Other
 
V20GB618 - Other
 
V20GB618 - Other
 
V20GB618 - Other
 
V20GB618 - Other
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
PLGMD 6FT. SGL CRT 18IN.Oc 2000 Ivy
extra long description
WM V20GB618 PLGMD 6FT. SGL CRT 18IN
Description
PLUGMOLD 6' SGL CRT 18" OC 2000 IVY
Long Description
6' Plugmold Multioutlet System with 4 single outlets 18 inches apart, GB
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
media
Yes
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Manufacturers Part Number
V20GB618
Brand
WIREMOLD
GTIN
00786776093346
UPC
786776093346
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.5
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V20GB618.
Jump To:

Cross Referenced

These items are similar to V20GB618 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL20GB618IV Hubbell Wiring Device-Kellems 00783585214696
V20GB618 Legrand Wiremold 00786776093346

* All prices subject to change.

Begin Live Chat