V2000BC - STL Raceway Base & Cover 2000 Iv

Wiremold

  • $4.27 (Each)
  • $4.27 (Each)

  • $213.50 (Per 50)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
V2000BC
Manufacturer
Wiremold
Manufacturer's Part Number
V2000BC
Description
STL Raceway Base & Cover 2000 Iv
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776093018 / 0786776093018 / 00786776093018
Weight per unit
0.4815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$213.50 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
93
Resources
Images
 
 
V2000BC - Large Image
 
V2000BC - Small Image
Other Links
 
 
V2000BC - Other
 
V2000BC - Other
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
STL Raceway Base & Cover 2000 Ivory
extra long description
WM V2000BC STL RACEWAY BASE & COVER
Description
STL RACEWAY BASE & COVER 2000 IV
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Tamper-resistant receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
Manufacturer Information
Manufacturers Part Number
V2000BC
Brand
WIREMOLD
GTIN
00786776093018
UPC
786776093018
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Base, Cover
Packaging
Weight per each
0.4815
Carton
50
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, USMCA, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 93

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Wichita Falls
2 View Store

* All prices subject to change.

Begin Live Chat