S20GB306TRGFI6 - Gfci Plugmold 3' Stainless Steel

Wiremold

  • $135.85 (Each)
  • $135.85 (Each)

  • $271.70 (Per 2)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
S20GB306TRGFI6
Manufacturer
Wiremold
Manufacturer's Part Number
S20GB306TRGFI6
Description
Gfci Plugmold 3' Stainless Steel
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776188066 / 0786776188066 / 00786776188066
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$135.85 (Each)
Carton
$271.70 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
S20GB306TRGFI6 - Large Image
 
S20GB306TRGFI6 - Small Image
Brochures
 
 
S20GB306TRGFI6 - Brochure
Other Links
 
 
S20GB306TRGFI6 - Other
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
WM S20GB306TRGFI6 GFCI PLUGMOLD 3FT
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Tamper-resistant receptacles, Deadfront GFCI protection, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Product Type
Gfci Plugmold 3FT Stainless Steel
Description
GFCI PLUGMOLD 3' STAINLESS STEEL
Additional Information
Voltage
125.0 V
Enclosure Type
Stainless Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
S20GB306TRGFI6
GTIN
00786776188066
UPC
786776188066
Taxonomies, Classifications, and Categories
Type
Plugmold
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Trade Size
Amperage
15.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
4 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat