RFBKIT - Barrier Kit RFB Floorbox

Wiremold

  • $22.77 (Each)
  • $22.77 (Each)
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
RFBKIT
Manufacturer
Wiremold
Manufacturer's Part Number
RFBKIT
Description
Barrier Kit RFB Floorbox
<P>Barrier Kit Used to Separate Power and Communication Wires In Partition Feed Covers. Supplied With Base and Three Extensions to Adjust to Cover Height. Kit Should Be Used On RFB2, RFB2-SS, RFB2-Og, RFB4 and RFB4-SS Floor Boxes. Kits Are Sold Separately.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564133438 / 0786564133438 / 00786564133438
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.77 (Each)
Resources
Images
 
 
RFBKIT - Small Image
 
RFBKIT - Large Image
 
RFBKIT - Large Image
Other Links
 
 
RFBKIT - Other
 
RFBKIT - Other
 
RFBKIT - Other
 
RFBKIT - Other
Brochures
 
 
RFBKIT - Brochure
Attachments
 
 
RFBKIT - Specification Sheet
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
WLK RFBKIT BARRIER KIT RFB FLOORBOX
Description
BARRIER KIT RFB FLOORBOX
Product Type
Barrier Kit RFB Floorbox
Short Description
RFB2 Series Barrier Kit
Construction
Not Assembled
Long Description
<p>Barrier kit used to separate power and communication wires in partition feed covers. Supplied with base and three extensions to adjust to cover height. Kit should be used on RFB2, RFB2-SS, RFB2-OG, RFB4 and RFB4-SS Floor Boxes. Kits are sold separately.</p>
Special Features
Full sized self-closing recessed handle. Newly redesigned hinge and latch with enhanceddurability. Versatile application for use on both RFB Floorboxesand WalkerCell® Cellular Raceway Systems. All metal construction. TopGuard Protection.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBKIT
GTIN
00786564133438
UPC
786564133438
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
2.31
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961, Guide QCIT cULus Listed Outlet Boxes & Fittings Classified for Fire Resistance: File R8209, Guide CEYY Meets Articles 341.40, 314.41 & 374 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat