RFB6DP - RFB6 Dup Rec Device Plate

Wiremold

  • $18.26 (Each)
  • $18.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RFB6DP
Manufacturer
Wiremold
Manufacturer's Part Number
RFB6DP
Description
RFB6 Dup Rec Device Plate
Resource RFB® Series Of Floor Boxes Are Versatile Recessed Activation Solutions That Provide Power, Communication and/or Audio/Video Services to Open Space Areas, or Directly to Workstations. Resource RFB Series Floor Boxes Are Available In Two- to Six-Gang Models With A Variety Of Aesthetic Cover Options Including Colors and Profiles Available. Resource RFB Series Floor Boxes Have Many Applications, Including Schools, Financial Institutions, Commercial Office Buildings, Hospitality and Residences.
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564059929 / 0786564059929 / 00786564059929
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.26 (Each)
Resources
Images
 
 
RFB6DP - Large Image
 
RFB6DP - Large Image
 
RFB6DP - Small Image
Attachments
 
 
RFB6DP - Specification Sheet
Brochures
 
 
RFB6DP - Brochure
Other Links
 
 
RFB6DP - Other
 
RFB6DP - Other
 
RFB6DP - Other
 
RFB6DP - Other
Material, Color, and Finish
Color
Silver
Descriptions
extra long description
WLK RFB6DP RFB6 DUP REC DEVICE PLAT
Description
RFB6 DUP REC DEVICE PLATE
Product Type
RFB6 Dup Rec Device Plate
Long Description
Resource RFB® Series of Floor Boxes are versatile recessed activation solutions that provide power, communication and/or audio/video services to open space areas, or directly to workstations. Resource RFB Series Floor Boxes are available in two- to six-gang models with a variety of aesthetic cover options including colors and profiles available. Resource RFB Series Floor Boxes have many applications, including schools, financial institutions, commercial office buildings, hospitality and residences.
Special Features
Durable Metal construction, UL Listed
Construction
UNASSEMBLED
Additional Information
Number of Outlets
0.0
Cable Entry
Knockouts
Manufacturer Information
Manufacturers Part Number
RFB6DP
Brand
WIREMOLD
GTIN
00786564059929
UPC
786564059929
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
DEVICE PLATE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
You must have an account to view stock levels

* All prices subject to change.