RC4ATCBK - RC4 PT W/ BK Flange and BK Center

Wiremold

  • $421.22 (Each)
  • $421.22 (Each)
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
RC4ATCBK
Manufacturer
Wiremold
Manufacturer's Part Number
RC4ATCBK
Description
RC4 PT W/ BK Flange and BK Center
Flush Style Poke-Thru Devices Are An Excellent Solution For Bringing Power, Communication, and A/V Services to The Workstation In An Open Space, Above-Grade Floor Environment. All Wiremold Flush Style Poke-Thru Devices Come With Built-In Topguard™ Protection, An Industry-Leading Design That Meets and Exceeds Ul Scrub Water Exclusion Requirements For Tile and Carpet Floors. Topguard Protection Prevents Water, Dirt, or Debris From Entering Not Just The Power Devices, But Also The Communication Devices. All W
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564131540 / 0786564131540 / 00786564131540
Weight per unit
5.347 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$421.22 (Each)
Resources
Images
 
 
RC4ATCBK - Large Image
 
RC4ATCBK - Small Image
Attachments
 
 
RC4ATCBK - Specification Sheet
Brochures
 
 
RC4ATCBK - Brochure
Other Links
 
 
RC4ATCBK - Other
 
RC4ATCBK - Other
 
RC4ATCBK - Other
 
RC4ATCBK - Other
 
RC4ATCBK - Other
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
Black
Descriptions
Description
RC4 PT W/ BK FLANGE AND BK CENTER
Product Type
RC4 PT W/ BK Flange and BK Center
extra long description
WLK RC4ATCBK RC4 PT W/ BK FLANGE AN
Long Description
Flush Style Poke-Thru Devices are an excellent solution for bringing power, communication, and A/V services to the workstation in an open space, above-grade floor environment. All Wiremold Flush Style Poke-Thru Devices come with built-in TopGuard™ protection, an industry-leading design that meets and exceeds UL scrub water exclusion requirements for tile and carpet floors. Topguard protection prevents water, dirt, or debris from entering not just the power devices, but also the communication devices. All W
Special Features
TopGuard Protection, Dual Service, slide door activation
Additional Information
Number of Knockouts
2
Number of Outlets
4.0
Cable Entry
Knockouts & Conduit Stubs
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RC4ATCBK
GTIN
00786564131540
UPC
786564131540
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Poke-Thru
Packaging
Weight per each
5.347
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21 300.22[C] &314 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat