G4000C - STL Raceway Cover 4000 Gray

Wiremold

  • $19.07 (Per 5)
  • $3.81 (Each)

  • $19.07 (Per 5)

  • $190.70 (Per 50)

  • $381.41 (Per 100)
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
G4000C
Manufacturer
Wiremold
Manufacturer's Part Number
G4000C
Description
STL Raceway Cover 4000 Gray
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080322 / 0786776080322 / 00786776080322
Weight per unit
0.846 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$3.81 (Each)
Carton
$190.70 (Per 50)
Resources
Images
 
 
G4000C - Large Image
 
G4000C - Small Image
Brochures
 
 
G4000C - Brochure
Other Links
 
 
G4000C - Other
 
G4000C - Other
 
G4000C - Other
 
G4000C - Other
Attachments
 
 
G4000C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
STL RACEWAY COVER 4000 GRAY
extra long description
WM G4000C STL RACEWAY COVER 4000 GR
Product Type
STL Raceway Cover 4000 Gray
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
G4000C
Brand
WIREMOLD
GTIN
00786776080322
UPC
786776080322
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
5
Packaging
Weight per each
0.846
Carton
50
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G4000C.
Jump To:

Cross Referenced

These items are similar to G4000C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750CGY Hubbell Wiring Device-Kellems 00783585216478
G4000C Legrand Wiremold 00786776080322

* All prices subject to change.

Begin Live Chat