G3000WC - Plated Wire Clip 3000

Wiremold

  • $2.42 (Each)
  • $2.42 (Each)

  • $24.20 (Per 10)
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
G3000WC
Manufacturer
Wiremold
Manufacturer's Part Number
G3000WC
Description
Plated Wire Clip 3000
<P>Holds Conductors In Place.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776085266 / 0786776085266 / 00786776085266
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.42 (Each)
Carton
$24.20 (Per 10)
Resources
Images
 
 
G3000WC - Large Image
 
G3000WC - Small Image
Brochures
 
 
G3000WC - Brochure
Other Links
 
 
G3000WC - Other
 
G3000WC - Other
 
G3000WC - Other
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
Gray
Descriptions
Product Type
Plated Wire Clip 3000
Long Description
<p>Holds conductors in place.</p>
Special Features
Mounts easily on walls, modular furniture, under raisedfloors, or over ceiling, speeds installation: providesflexibility to bring wiring to points of use. Removable cover, provides access to wiring.
Description
PLATED WIRE CLIP 3000
extra long description
WM G3000WC PLATED WIRE CLIP 3000
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G3000WC
GTIN
00786776085266
UPC
786776085266
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Raceway:File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of G3000WC.
Jump To:

Cross Referenced

These items are similar to G3000WC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL3000WCGY Hubbell Wiring Device-Kellems 00783585215136
G3000WC Legrand Wiremold 00786776085266

* All prices subject to change.

Begin Live Chat