FPBTCAL - Floorport Flanged Blank Top Al

Wiremold

  • $156.81 (Each)
  • $156.81 (Each)

In-Stock: 0 available locally (Ft. Worth, TX) (change location)
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
FPBTCAL
Manufacturer
Wiremold
Manufacturer's Part Number
FPBTCAL
Description
Floorport Flanged Blank Top Al
Flanged Cover For Use In Tile or Carpet Installation. Die-Cast Aluminum Assembly. Lid Area Is Flush With The Finished Floor, No Cutouts Provided. TR Indicates Tamper-Resistant Version Secured With Tamper-Resistant Screw.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786776151992 / 0786776151992 / 00786776151992
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.81 (Each)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
18
Resources
Images
 
 
FPBTCAL - Large Image
 
FPBTCAL - Small Image
Attachments
 
 
FPBTCAL - Specification Sheet
Brochures
 
 
FPBTCAL - Brochure
Other Links
 
 
FPBTCAL - Other
 
FPBTCAL - Other
 
FPBTCAL - Other
 
FPBTCAL - Other
 
FPBTCAL - Other
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
Aluminum
Material, Color, and Finish
Color
Aluminum
Cover Material
Die-Cast Aluminum
Finish
Powder Coat
Descriptions
Product Type
Floorport Flanged Blank Top Al
Description
FLOORPORT FLANGED BLANK TOP AL
extra long description
WM FPBTCAL FLOORPORT FLANGED BLANK
Features
Flanged cover for use in tile or carpet installation. Die-cast aluminum assembly. Lid area is flush with the finished floor, no cutouts provided. TR indicates tamper-resistant version secured with tamper-resistant screw.
Long Description
Flanged cover for use in tile or carpet installation. Die-cast aluminum assembly. Lid area is flush with the finished floor, no cutouts provided. TR indicates tamper-resistant version secured with tamper-resistant screw.
Special Features
Full sized self-closing recessed handle. Furniture feed options. TopGuard Protection. All metal construction.
Additional Information
Cable Entry
Through Floor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
FPBTCAL
GTIN
00786776151992
UPC
786776151992
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
1.7
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Box. File E2961 Guide QCIT/QCIT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater DFW RDC Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat