BK20GB509TRUSBA - Usb Plugmold 5' Black

Wiremold

  • $192.94 (Each)
  • $192.94 (Each)

  • $385.88 (Per 2)
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
BK20GB509TRUSBA
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB509TRUSBA
Description
Usb Plugmold 5' Black
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776184433 / 0786776184433 / 00786776184433
Weight per unit
2.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.94 (Each)
Carton
$385.88 (Per 2)
Resources
Images
 
 
BK20GB509TRUSBA - Large Image
 
BK20GB509TRUSBA - Large Image
 
BK20GB509TRUSBA - Small Image
 
BK20GB509TRUSBA - Video
Other Links
 
 
BK20GB509TRUSBA - Other
 
BK20GB509TRUSBA - Other
Attachments
 
 
BK20GB509TRUSBA - Specification Sheet
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
USB PLUGMOLD 5' BLACK
Product Type
Usb Plugmold 5FT Black
extra long description
WM BK20GB509TRUSBA USB PLUGMOLD 5FT
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Tamper-resistant receptacles, USB Charging, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB509TRUSBA
GTIN
00786776184433
UPC
786776184433
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
2.04
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, NAFTA, CULUS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat