828R - Rectdup Recept Cover BRS

Wiremold

  • $70.89 (Each)
  • $70.89 (Each)

  • $708.90 (Per 10)
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
828R
Manufacturer
Wiremold
Manufacturer's Part Number
828R
Description
Rectdup Recept Cover BRS
Brass Duplex Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Cover Plate Is 3.156 Inch X 4.182 Inch (80.2MM X 106.2MM). Flip Lids Can Also Be Used With 106 Type Frames For Communications. Note: Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564266464 / 0786564266464 / 00786564266464
Weight per unit
0.792 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.89 (Each)
Standard Packaging
$708.90 (Per 10)
Resources
Images
 
 
828R - Small Image
 
828R - Large Image
Attachments
 
 
828R - Specification Sheet
Other Links
 
 
828R - Other
 
828R - Other
 
828R - Other
 
828R - Other
 
828R - Other
Brochures
 
 
828R - Brochure
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
Brass
Material, Color, and Finish
Color
Brass
Descriptions
Description
RECTDUP RECEPT COVER BRS
Product Type
Rectdup Recept Cover BRS
extra long description
WLK 828R RECTDUP RECEPT COVER BRS
Long Description
Brass duplex cover plate, for OmniBox® and Modulink™ Series floor boxes. Cover plate is 3.156 inch x 4.182 inch (80.2mm x 106.2mm). Flip lids can also be used with 106 type frames for communications. NOTE: Brass covers and flanges are not interchangeable with aluminum or nonmetallic covers and flanges. Nonmetallic covers are interchangeable with aluminum flanges.
Special Features
All Brass construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828R
GTIN
00786564266464
UPC
786564266464
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Floor Box
Packaging
Weight per each
0.792
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 828R.
Jump To:

Cross Referenced

These items are similar to 828R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S3825 Hubbell Wiring Device-Kellems 00783585124001
6304-DFB-LR Lew Electric Fittings 00784149212561
6250 Raco 00050169062500
P 64 DS Thomas & Betts 00785991631333
828R Legrand Wiremold 00786564266464
6304-DFB-LR Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat