811 - NM Flat 90 D. Elbow 800 Iv

Wiremold

  • $2.66 (Each)
  • $2.66 (Each)

  • $5.32 (Per 2)

  • $265.78 (Per 100)
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
811
Manufacturer
Wiremold
Manufacturer's Part Number
811
Description
NM Flat 90 D. Elbow 800 Iv
<P>800 Series Flat Elbow. For Right Angle Turns On Same Surface.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190380 / 0786776190380 / 00786776190380
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$5.32 (Per 2)
Resources
Images
 
 
811 - Large Image
 
811 - Small Image
Brochures
 
 
811 - Brochure
Other Links
 
 
811 - Other
 
811 - Other
 
811 - Other
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
WM 811 NM FLAT 90 D. ELBOW 800 IVOR
Product Type
NM Flat 90 D. Elbow 800 Ivory
Description
NM FLAT 90 D. ELBOW 800 IV
Long Description
<p>800 Series Flat Elbow. For right angle turns on same surface.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
GTIN
00786776190380
UPC
786776190380
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.027
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 811.
Jump To:

Similar Items

Similar items are close alternatives to 811, though they may not be 100% alike.

Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
  • Our Part #: PN05F11FW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PN05F11FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 2 ($4.20) ·
PN05F11FW - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.10

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat