5790B - STL Armored Cable Connector

Wiremold

  • $4.87 (Each)
  • $4.87 (Each)

  • $9.74 (Per 2)

In-Stock: 0 available locally (Austin RDC, TX) (change location)
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
5790B
Manufacturer
Wiremold
Manufacturer's Part Number
5790B
Description
STL Armored Cable Connector
The Wiremold 5500 Series Raceway From Legrand Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. It Has Three Equal Compartments For Use For Separate Services In One Raceway. Breakaway Dividers Enable Different Compartment Configurations. It Is Ideal For Large Cable and Wire Requirements In Schools, Office Buildings, and Other Institutions.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189384 / 0786776189384 / 00786776189384
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.87 (Each)
Carton
$9.74 (Per 2)
Stock Availability
Austin RDC
0 (Find nearest stock)
All Stores
47
Resources
Images
 
 
5790B - Large Image
 
5790B - Small Image
Brochures
 
 
5790B - Brochure
Other Links
 
 
5790B - Other
 
5790B - Other
 
5790B - Other
 
5790B - Other
 
5790B - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Armored Cable Connector
Description
STL ARMORED CABLE CONNECTOR
extra long description
WM 5790B STL ARMORED CABLE CONNECTO
Features
The Wiremold 5500 Series raceway from Legrand provides wire and cable management for data, voice, video, and power applications. It has three equal compartments for use for separate services in one raceway. Breakaway dividers enable different compartment configurations. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Long Description
The Wiremold 5500 Series raceway from Legrand provides wire and cable management for data, voice, video, and power applications. It has three equal compartments for use for separate services in one raceway. Breakaway dividers enable different compartment configurations. It is ideal for large cable and wire requirements in schools, office buildings, and other institutions.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5790B
GTIN
00786776189384
UPC
786776189384
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.06
Carton
2
Uses, Certifications, and Standards
standard
CULUS, ROHS, USMCA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47

Location search:

Greater Austin RDC Area

Location Stock Available

M-Z

Location Stock Available
Rome
1 View Store

* All prices subject to change.

Begin Live Chat