5450 - NM Device Mounting Bracket 5400 Iv

Wiremold

  • $11.39 (Each)
  • $11.39 (Each)
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
5450
Manufacturer
Wiremold
Manufacturer's Part Number
5450
Description
NM Device Mounting Bracket 5400 Iv
For Mounting Power and Communication Devices In-Line With 5400 Series Raceway. Utilizes 5507 Series Faceplates, Wiremold Open System Communication Modules, Ortronics Tracjack and Series Ii Inserts, and Pass and Seymour Activate Series Inserts. For Faceplate Options, See 5507 Series Faceplates. Note: CM-Epla End Plates Are Required When Using Wiremold Communication Modules and Pass and Seymour Activate Inserts. S2-Epl End Plates Are Required When Using Ortronics Series Ii Inserts. to Mount Tracjack Insert
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776059113 / 0786776059113 / 00786776059113
Weight per unit
0.278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.39 (Each)
Resources
Images
 
 
5450 - Large Image
 
5450 - Small Image
Attachments
 
 
5450 - Specification Sheet
Brochures
 
 
5450 - Brochure
Other Links
 
 
5450 - Other
 
5450 - Other
 
5450 - Other
 
5450 - Other
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
Ivory
Descriptions
Product Type
NM Device Mounting Bracket 5400 Iv
extra long description
WM 5450 NM DEVICE MOUNTING BRACKET
Description
NM DEVICE MOUNTING BRACKET 5400 IV
Long Description
For mounting power and communication devices in-line with 5400 Series Raceway. Utilizes 5507 Series Faceplates, Wiremold Open System communication modules, Ortronics TracJack and Series II inserts, and Pass and Seymour Activate Series Inserts. For faceplate options, see 5507 Series Faceplates. NOTE: CM-EPLA End Plates are required when using Wiremold communication modules and Pass and Seymour Activate inserts. S2-EPL End Plates are required when using Ortronics Series II Inserts. To mount TracJack insert
Special Features
Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5450
GTIN
00786776059113
UPC
786776059113
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.278
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, NAFTA, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat