2815 - NM Tee 2800 Iv

Wiremold

  • $1.75 (Each)
  • $1.75 (Each)
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
2815
Manufacturer
Wiremold
Manufacturer's Part Number
2815
Description
NM Tee 2800 Iv
For Branching Of 2800 Series Raceway Running At Right Angles. Ivory
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776039412 / 00786776039412
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.75 (Each)
Resources
Images
 
 
2815 - Large Image
 
2815 - Large Image
 
2815 - Small Image
Attachments
 
 
2815 - Specification Sheet
Brochures
 
 
2815 - Brochure
Other Links
 
 
2815 - Other
 
2815 - Other
 
2815 - Other
 
2815 - Other
 
2815 - Other
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
NM Tee 2800 Ivory
extra long description
WM 2815 NM TEE 2800 IVORY
Description
NM TEE 2800 IV
Long Description
For branching of 2800 Series Raceway running at right angles. Ivory
Special Features
One-piece design. Easy open and snap-close latch. Durable, flexible hinge construction. Adhesive backing. Fiber compliant fittings.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2815
GTIN
00786776039412
UPC
786776039412
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, Uniduct Series Raceway is not UL Listed and is only designed for use in protecting electrical cords and low voltage wiring and cabling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2815.
Jump To:

Cross Referenced

These items are similar to 2815 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TFC5EI-X Panduit 00074983556434
2815 Legrand Pass & Seymour 00786776039412

* All prices subject to change.

Begin Live Chat