2417MFW - Internal Elbow Fog WH

Wiremold

  • $9.55 (Each)
  • $9.55 (Each)

Available from manufacturer.
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
2417MFW
Manufacturer
Wiremold
Manufacturer's Part Number
2417M-FW
Description
Internal Elbow Fog WH
<P>Inside 90 Degree Angle Turns.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776132373 / 0786776132373 / 00786776132373
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.55 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
2417MFW - Large Image
 
2417MFW - Small Image
Attachments
 
 
2417MFW - Specification Sheet
Other Links
 
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
 
2417MFW - Other
Brochures
 
 
2417MFW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
White
Descriptions
Product Type
Internal Elbow-Fog White
extra long description
WM 2417M-FW INTERNAL ELBOW-FOG WHIT
Description
INTERNAL ELBOW FOG WH
Short Description
2400 Internal Elbow Fitting
Features
<p>Inside 90 degree angle turns.</p>
Long Description
<p>Inside 90 degree angle turns.</p>
Special Features
Steel raceway, provides superior strength for any dry location. Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted.
Additional Information
indoor/outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2417M-FW
GTIN
00786776132373
UPC
786776132373
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.194
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: FileE4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Blank Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area