2348S51 - NM Shallow Ext. Box 2300 Iv

Wiremold

  • $5.96 (Each)
  • $5.96 (Each)

  • $595.71 (Per 100)
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
2348S51
Manufacturer
Wiremold
Manufacturer's Part Number
2348S/51
Description
NM Shallow Ext. Box 2300 Iv
For Shallow Switches and Receptacles. Base Has Rectangular Ko. Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776050424 / 00786776050424
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.96 (Each)
Carton
$5.96 (Each)
Resources
Images
 
 
2348S51 - Large Image
 
2348S51 - Small Image
Attachments
 
 
2348S51 - Specification Sheet
Brochures
 
 
2348S51 - Brochure
Other Links
 
 
2348S51 - Other
 
2348S51 - Other
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
For shallow switches and receptacles. Base has rectangular KO. Ivory
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
extra long description
WM 2348S/51 NM SHALLOW EXT. BOX 230
Product Type
NM Shallow Ext. Box 2300 Ivory
Description
NM SHALLOW EXT. BOX 2300 IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2348S/51
Brand
WIREMOLD
GTIN
00786776050424
UPC
786776050424
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.22
Carton
1
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat