2344 - NM Extra Deep Device Box 2300 Iv

Wiremold

  • $11.88 (Each)
  • $11.88 (Each)

  • $1,188.24 (Per 100)
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
2344
Manufacturer
Wiremold
Manufacturer's Part Number
2344
Description
NM Extra Deep Device Box 2300 Iv
<P>One-Gang. Base Has Rectangular Ko. Accepts Industry Standard Faceplates For Switch and Communication Devices. Note: All Boxes Have Combination Twistouts For 400BAC, 800BAC, and 2300BAC On All Four Sides.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776054798 / 0786776054798 / 00786776054798
Weight per unit
0.3968 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.88 (Each)
Carton
$11.88 (Each)
Resources
Images
 
 
2344 - Large Image
 
2344 - Small Image
Attachments
 
 
2344 - Specification Sheet
Brochures
 
 
2344 - Brochure
Other Links
 
 
2344 - Other
 
2344 - Other
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
<p>One-gang. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices. NOTE: All boxes have combination twistouts for 400BAC, 800BAC, and 2300BAC on all four sides.</p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Type
NM Extra Deep Device Box 2300 Ivory
extra long description
WM 2344 NM EXTRA DEEP DEVICE BOX 23
Description
NM EXTRA DEEP DEVICE BOX 2300 IV
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
2344
Brand
WIREMOLD
GTIN
00786776054798
UPC
786776054798
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.3968
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat