2310DF0 - NM Fiberready Ent End Div 2300 Iv

Wiremold

  • $11.18 (Each)
  • $11.18 (Each)
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
2310DF0
Manufacturer
Wiremold
Manufacturer's Part Number
2310DFO
Description
NM Fiberready Ent End Div 2300 Iv
<P>Divided Fitting to Feed 2300 and 2300 Divided Series Raceway. Includes 1/2'', 3/4'', and 1'' Trade Size Kos On Back and Top.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776548945 / 0786776548945 / 00786776548945
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.18 (Each)
Resources
Images
 
 
2310DF0 - Large Image
 
2310DF0 - Small Image
Brochures
 
 
2310DF0 - Brochure
Other Links
 
 
2310DF0 - Other
 
2310DF0 - Other
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
WM 2310DFO NM FIBERREADY ENT END DI
Product Type
NM Fiberready Ent End Div 2300 Iv
Description
NM FIBERREADY ENT END DIV 2300 IV
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Long Description
<p>Divided fitting to feed 2300 and 2300 Divided Series Raceway. Includes 1/2'', 3/4'', and 1'' trade size KOs on back and top.</p>
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2310DFO
GTIN
00786776548945
UPC
786776548945
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat