1011300000 - Wsi 6/LD 10-36V DC/Ac Terminals

Weidmuller, Inc.

  • $12.04 (Each)
  • $12.04 (Each)

  • $120.40 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
1011300000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
1011300000
Description
Wsi 6/LD 10-36V DC/Ac Terminals
Fuse Terminal, Copper Conductor Material, 6.3 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 Awg Maximum Conductor Size, +120 °C Maximum Operating Temperature, 36 V Maximum Voltage Rating, 20 Awg Minimum Conductor Size, -50 °C Minimum Operating Temperature, 2 - Conductors, 2.815 In;71.5 MM Overall Height, 2.362 In;60 MM Overall Length, 0.311 In;7.9 MM Overall Width, 50 PC Package Quantity, IEC 60947-7-3 Standards Met, Klippon(R) Sub Brand, Adjoining Terminal Terminal
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190076115
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.04 (Each)
Standard Packaging
$120.40 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
1011300000 - Small Image
 
1011300000 - Large Image
Specifications Sheets
 
 
1011300000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Current Rating
6.3 A
Terminal Type
Adjoining Terminal
Material, Color, and Finish
Insulation Material
Wemid
Conductor Material
Copper
Insulation Color
Dark Beige
Dimensions and Weight
Overall Length
2.362 in;60 mm
Descriptions
Long Description
Fuse Terminal, Copper Conductor Material, 6.3 A Current Rating, Insulated, Dark Beige Insulation Color, Wemid Insulation Material, 8 AWG Maximum Conductor Size, +120 °C Maximum Operating Temperature, 36 V Maximum Voltage Rating, 20 AWG Minimum Conductor Size, -50 °C Minimum Operating Temperature, 2 - Conductors, 2.815 in;71.5 mm Overall Height, 2.362 in;60 mm Overall Length, 0.311 in;7.9 mm Overall Width, 50 PC Package Quantity, IEC 60947-7-3 Standards Met, Klippon(R) Sub Brand, Adjoining Terminal Terminal
Product Type
Fuse Terminal
Features
Klippon(R) Connect with clamping yoke Technology The high reliability and variety of designs of the terminalblocks with clamping yoke connections make planning easer and optimises operational safety. Klippon(R)Connect provides a proven response to a range of different requirements.
Short Description
Fuse Terminal, Dark Beige, 2.362 in, 50 PC
Description
WSI 6/LD 10-36V DC/AC TERMINALS
Additional Information
Minimum Conductor Size
20 AWG
Maximum Conductor Size
8 AWG
Insulated/Non-Insulated
Insulated
Maximum Voltage Rating
36 V
Standards Met
IEC 60947-7-3
Minimum Operating Temperature
-50 °C
Maximum Operating Temperature
+120 °C
Overall Width
0.311 in;7.9 mm
Overall Height
2.815 in;71.5 mm
package quantity
50 PC
Manufacturer Information
Manufacturers Part Number
1011300000
Brand
Weidmuller, Inc.
sub brand
Klippon(R)
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Packaging
Weight
19.47 g (Net Weight);21.38 g
Weight per each
0.04
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1011300000.
Jump To:

Similar Items

Similar items are close alternatives to 1011300000, though they may not be 100% alike.

Eaton XB IEC Terminal Block, Fuse Terminal Blocks With Led 12-30V, 1-2.5 Ma, Bla...
  • Our Part #: XBUT6FBNL24
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: XBUT6FBNL24
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($996.50) ·
XBUT6FBNL24 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat