BZ150 - Power Pack 120-277V 50/60HZ 24VDC 225MA W/Auto/Man

Legrand-Wattstopper

  • $92.39 (Each)
  • $92.39 (Each)

In-Stock: 13 available at other locations ( find a store with stock)
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
BZ150
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
BZ150
Description
Power Pack 120-277V 50/60HZ 24VDC 225MA W/Auto/Man
The BZ-150 Universal Voltage Power Pack Can Provide 24 VDC Operating Voltage to Wattstopper'S Lowvoltage Occupancy Sensors. In Addition, The BZ-150 Enables Manual-On, Hold-On, Hold-Off and Load Shed Applications When Used With Lighting Control Panels or Building Management Systems. This Device Is Constructed With Environmentally Friendly Materials and Is Rohs-Compliant.
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121004 - Power supply units
UPC/EAN/GTIN
754182922918 / 0754182922918 / 00754182922918
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.39 (Each)
Stock Availability
Georgetown
0 (Find nearest stock)
Austin RDC
0
All Stores
13
Resources
Other Links
 
 
BZ150 - Other
 
BZ150 - Other
 
BZ150 - Other
 
BZ150 - Other
Images
 
 
BZ150 - Large Image
 
BZ150 - Large Image
 
BZ150 - Small Image
 
BZ150 - Large Image
Attachments
 
 
BZ150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
POWER PACK 120-277V 50/60HZ 24VDC 225MA W/AUTO/MAN
Long Description
The BZ-150 Universal Voltage Power Pack can provide 24 VDC operating voltage to Wattstopper's lowvoltage occupancy sensors. In addition, the BZ-150 enables manual-on, hold-on, hold-off and load shed applications when used with lighting control panels or building management systems. This device is constructed with environmentally friendly materials and is RoHS-compliant.
Features
The BZ-150 Universal Voltage Power Pack can provide 24 VDC operating voltage to Wattstopper's lowvoltage occupancy sensors. In addition, the BZ-150 enables manual-on, hold-on, hold-off and load shed applications when used with lighting control panels or building management systems. This device is constructed with environmentally friendly materials and is RoHS-compliant.
Product Type
Universal Voltage Power Pack
extra long description
P&S BZ150 UNIVERSAL VOLTAGE POWER P
Additional Information
Connection Type
Wired
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
BZ150
GTIN
00754182922918
UPC
754182922918
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Trade Size
Amperage
20.0
Packaging
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available
Rockwall
1 View Store
These alternate items can be purchased instead of BZ150.
Jump To:

Similar Items

Similar items are close alternatives to BZ150, though they may not be 100% alike.

Power Pack 24VDC Input
  • MFR Part #: TRP-24I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($140.90) ·
TRP24I - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$140.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat