HRLED87BK - Led Round Button Black

W.A.C. Lighting

  • $63.90 (Each)
  • $63.90 (Each)
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
HRLED87BK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED87-BK
Description
Led Round Button Black
Designed With A Low Profile and Shallow Installation Depth For Tight Spaces In Recessed or Surface Mounted Installations, The Innovative LED87 Button Lights Offer A Low Profile and Shallow Installation Depth Can Be Surface Mounted or Recessed For A Built-In Look Within Shelves, Under and Inside Cabinets, Curios and Displays In Fine Residential and Retail Environments Delivering Strong Light Output With The Latest In Led Technology. Includes 72 Inches Of Wire, Button Lights Can Be Wired In A Series to One A
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576244228 / 00790576244228
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.90 (Each)
Resources
Images
 
 
HRLED87BK - Small Image
 
HRLED87BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
BLACK GLOSS
Style
Contemporary Modern
Descriptions
Description
LED ROUND BUTTON BLACK
Product Type
Led Button Light
Long Description
Designed with a low profile and shallow installation depth for tight spaces in recessed or surface mounted installations, the innovative LED87 Button Lights offer a low profile and shallow installation depth can be surface mounted or recessed for a built-in look within shelves, under and inside cabinets, curios and displays in fine residential and retail environments delivering strong light output with the latest in LED technology. Includes 72 inches of wire, button lights can be wired in a series to one a
Additional Information
Voltage
24.00 IN
bulb type
Module
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
HR-LED87-BK
GTIN
00790576244228
UPC
790576244228
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Undercabinet
Packaging
Weight per each
0.1