HR86CB - Low Volt - Round Xenon Button 12V20W

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
HR86CB
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-86-CB
Description
Low Volt - Round Xenon Button 12V20W
Designed With A Low Profile and Shallow Installation Depth For Tight Spaces, The Innovative Xenon and Halogen Button Lights Offer A Low Profile and Shallow Installation Depth Can Be Surface Mounted or Recessed For A Built-In Look Within Shelves, Under and Inside Cabinets, Curios and Displays In Fine Residential and Retail Environments. Includes 72 Inches Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576123912 / 00790576123912
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HR86CB - Small Image
 
HR86CB - Large Image
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
COPPER
Style
Transitional
Descriptions
Product Type
One Light Button Light
Description
LOW VOLT - ROUND XENON BUTTON 12V20W
Long Description
Designed with a low profile and shallow installation depth for tight spaces, the innovative xenon and halogen Button Lights offer a low profile and shallow installation depth can be surface mounted or recessed for a built-in look within shelves, under and inside cabinets, curios and displays in fine residential and retail environments. Includes 72 inches of wire, button lights can be wired in a series to one another up to the maximum load on the power supply used.
Additional Information
Category
Specialty Items
Voltage
12.00 IN
Safety Rating
UL/ETL
bulb type
XENON BIPIN
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HR-86-CB
GTIN
00790576123912
UPC
790576123912
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Undercabinet
Packaging
Weight per each
0.21