HFCWT - H Series Floating Canopy Connector

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)
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
HFCWT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HFC-WT
Description
H Series Floating Canopy Connector
120V Track Systems Are Modular and Can Be Designed For Multiple Applications In Nearly Any Interior Environment. Floating Canopy Connectors Are Used to Power A Track System From Anywhere On The Track When Placed Under A Junction Box.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/GTIN
790576002149 / 00790576002149
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
HFCWT - Small Image
 
HFCWT - Large Image
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
WHITE GLOSS
Style
Traditional
Descriptions
Description
H SERIES FLOATING CANOPY CONNECTOR
Product Type
Track Connector
Long Description
120V Track systems are modular and can be designed for multiple applications in nearly any interior environment. Floating canopy connectors are used to power a track system from anywhere on the track when placed under a junction box.
Additional Information
Voltage
120.00 LBS
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
HFC-WT
GTIN
00790576002149
UPC
790576002149
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Parts
Packaging
Weight per each
0.26
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat